Shop All Wire Baskets
Anysizebasket
Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032
Mfr # FLB-180120020-L04S
Zoro # G110018367
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # FLB-180120020-L04S
- Zoro # G110018367
- UPC # 850051683598
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 18L x 12W x 2H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. Hinged Lid with Thumb Clasp, No Handles. Lined with 4 Mesh x .032 Welded Wire .218 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-180120020-L04S. Est. wgt: 2.3 lbs. Capacity: 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- GLOBAL INDUSTRIAL Double Rivet Beam, 42 Long, Gray (160CP19)
- RUBBERMAID Storage Tote, Clear, Plastic, 29 in L, 17 3/4 in W, 13 1/4 in H, 23.75 gal Volume Capacity (RMCC950001)
- STEELWORKS 1-1/4 in. W X 36 in. L Steel Perforated Angle (11136)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-211306-E12-SS)
- ANYSIZEBASKET Round Wire Mesh Basket: 12Dia. x 12H, 304 SS, 1/4 Rod Frame, Mesh: 4 x .063 (TMT-120RND120-C04S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E12-PS)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 4 x .063 (TMT-120120120-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx6Wx3H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-120060030-N30S)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-120080030-N04S)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (02035001-38)
- Anysizebasket Wire Baskets