Shop All Wire Baskets
Anysizebasket
Light Duty Basket: 12Lx8Wx4H, 304 SS, No Handles, Mesh: 4 x .032
Mfr # FLB-120080040-N04S
Zoro # G710018194
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # FLB-120080040-N04S
- Zoro # G710018194
- UPC # 850051683574
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 12L x 8W x 4H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 4 Mesh x .032 Welded Wire .218 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-120080040-N04S. Est. wgt: 1 lbs. Capacity: 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30240 BLUE)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- 80/20 Dbl Econ, T-Nut 1/4-20, Thread, 15S (3263)
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E14-PS)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032 (FLB-120080010-L04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E12-PS)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- Anysizebasket Wire Baskets