Shop All Wire Baskets
Anysizebasket
Light Duty Basket: 12Lx8Wx1H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063
Mfr # FLB-120080030-L02S
Zoro # G610018232
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # FLB-120080030-L02S
- Zoro # G610018232
- UPC # 850051683505
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 12L x 8W x 3H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. Hinged Lid with Thumb Clasp, No Handles. Lined with 2 Mesh x .063 Welded Wire .437 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-120080030-L02S. Est. wgt: 2.3 lbs. Capacity: 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Support Clip, Zinc, 12PK (256P ZC)
- TENNSCO Shelf, 48 in D, 96 in W (BPB-96-48)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6674KC)
- RICHELIEU Dream Glass Shelf Pin with Bumper (CP1750195)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx6Wx3H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-120060030-N30S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-211306-E12-SS)
- ANYSIZEBASKET Tote Basket, 24L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-241306-E12-SS)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- Anysizebasket Wire Baskets