Shop All Wire Baskets
Anysizebasket
Light Duty Basket: 10Lx10Wx3H, 304 SS, No Handles, Mesh: 2 x .063
Mfr # FLB-100100030-N02S
Zoro # G010018429
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anysizebasket
- MFR # FLB-100100030-N02S
- Zoro # G010018429
- UPC # 850051683444
- Country of Origin United States
- Category Wire Baskets
Description
Rectangular Stainless Steel Light Duty Wire Mesh Basket. For Ultrasonic Cleaning, Vapor Degreasing, Dipping and Storing Parts. 10L x 10W x 3H approx. outside dimensions. 3/16 Rod Frame with all joints TIG welded for strength. No Handles, No Lid. Lined with 2 Mesh x .063 Welded Wire .437 Openings, 76% Open Area fully resistance welded into the frame and ground smooth. 304 Stainless Steel, Natural Finish. Reference Part #FLB-100100030-N02S. Est. wgt: 1.4 lbs. Capacity: 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-WH)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- ZORO SELECT Drum Cover (1667)
- ZORO SELECT Double Rod, Pk5 (6YB94)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx6Wx3H, 304 SS, 1/4 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-120060030-N30S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-060060030-N02S)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- CHEUNGS Willow Rectangular Storage with Liner Honey - Set of 2 (UW-9750-2SLL)
- Anysizebasket Wire Baskets