Shop All Parts Washers & Accessories
Anysizebasket
Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket and Bucket
Mfr # DND-095RND120-C04S-B
Zoro # G410018272
Free Shipping & Returns
$256.99
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
- Brand Anysizebasket
- MFR # DND-095RND120-C04S-B
- Zoro # G410018272
- UPC # 850051683000
- Country of Origin United States
- Category Parts Washers & Accessories
Description
Dip-And-Drain Basket with special Flip-Out Feet to dip parts and drain parts without any wasted solvents or mess on the floor. Swinging Feet snap up under the basket so it fits easily into a bucket to Dip, Swirl, Dunk, and Clean parts. Flip-out Feet swing outward holding the basket bottom just below the bucket top lip, letting liquids drain back into the bucket. Not on to the floor. 9-1/2Dia. x 12H approximate outside dimensions excluding handles. Designed to fit a 5 Gallon Bucket Bucket included with Basket . 1/4 Dia. Rod TIG welded Frame, . Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 4 Mesh x .032 Welded Wire 4 wires per inch, .218 Openings, 76% Open Area. 304 Stainless Steel. Approximate load capacity: 35 pounds Swinging Round Loop Handle.
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
- FAIRCHILD INDUSTRIES F3043 - 2000-2005 Ford Excursion Door Seal (F3043)
- MARINCO 303SSEL-B 30A Power Inlet - Stainless Steel - 125V (303SSEL-B)
- GATES Belt Tensioner, Industry Number, 38286 (38286)
- LUVERNE 26 INCH GRIP STEPS SAMPLE BOARD (CAN BE USED WITH RECEIVER STINGER FOR (415026)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket Only (DND-095RND120-C04S)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 20 x .014 Basket and Bucket (DND-095RND120-C20S-B)
- SMARTWASHER Angled Brush Assembly (14880)
- ZEP Parts Washer (PW00269)
- SIMPSON STRONG-TIE WASHER HEXHEAD STL 8PK (STN22-R8)
- BRUSH RESEARCH MANUFACTURING PWAST Parts Wash Brush, Straight Handle, Flow Thru Style With Tube, Synthetic Soft Tip (PWAST)
- AMERICAN FORGE & FOUNDRY Flo-Thru Parts Washer Brush, 4" Long Bristles (PWBRUSH)
- Anysizebasket Parts Washers & Accessories