Shop All Parts Washers & Accessories
Anysizebasket
Dip and Drain Basket: 6-1/2Dia. x 7H, 304 SS, Mesh: 20 x .014 Basket and Bucket
Mfr # DND-065RND070-C20S-B
Zoro # G210018366
product price: $190.99
/ea
Free Shipping & Returns
$190.99
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
- Brand Anysizebasket
- MFR # DND-065RND070-C20S-B
- Zoro # G210018366
- UPC # 850051683147
- Country of Origin United States
- Category Parts Washers & Accessories
Description
Dip-And-Drain Basket with special Flip-Out Feet to dip parts and drain parts without any wasted solvents or mess on the floor. Swinging Feet snap up under the basket so it fits easily into a bucket to Dip, Swirl, Dunk, and Clean parts. Flip-out Feet swing outward holding the basket bottom just below the bucket top lip, letting liquids drain back into the bucket. Not on to the floor. 6-1/2Dia. x 7H approximate outside dimensions excluding handles. Designed to fit a 2 Gallon Bucket Bucket included with Basket . 1/4 Dia. Rod TIG welded Frame, . Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 20 Mesh x .014 Woven Wire .036 Openings, 51% Open Area. 304 Stainless Steel. Approximate load capacity: 35 pounds Swinging Round Loop Handle.
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
- SKF Grease Seals, 22558 (22558)
- OTC Rear Brake Adjusting Tool (5072)
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- MIDWEST FASTENER 5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51046)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket and Bucket (DND-095RND120-C04S-B)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket Only (DND-095RND120-C04S)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 20 x .014 Basket and Bucket (DND-095RND120-C20S-B)
- WALTER SURFACE TECHNOLOGIES Biocircle Accessories Filter Bag, Bc Service Care (55B033)
- SMARTWASHER Drain Basket, 3-1/2 in. (14263)
- GRAYMILLS Parts Washer, Tank Steel, 109.5 gal (COM904-A)
- ZEP Filter Bag, PK2 (F77302)
- Anysizebasket Parts Washers & Accessories