Shop All Conduit Clamps & Hangers
Anvil
Wide Throat Beam Clamp, Rod Sz 5/8", Zinc
Mfr # 0500010210
Zoro # G2731276
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Ductile Iron
- Nominal Conduit/Pipe 5/8"
- Finish zinc plated
- Type C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500010210
- Zoro # G2731276
- UPC # 690291607035
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 5/8" |
Length (In.) | 2 in |
Clamp Width | 1 in |
Clamp Length | 2 in |
Throat Depth | 3/4 in |
For Threaded Rod Size | 5/8 in |
Description
Wide Throat Top Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2 in, Clamp Material Ductile Iron, Clamp Material Finish Zinc-Plated, Clamp Width 1 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 5/8 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 1,200 lb, Throat Depth 3/4 in, Standards ANSI/MSS SP-69, Type 19, A-A-1192A, Type 19, MSS SP-58, Type 19, UL Listed, WW-H-171-E, Type 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 40A, Fast-Acting, 250V AC, Bolt-On (FWX-40A)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82255-A2-S)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 1/2 In (0500009170)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- Anvil Conduit Clamps & Hangers