Shop All Conduit Clamps & Hangers
Anvil
Wide Throat Beam Clamp, Rod Sz 3/4", Zinc
Mfr # 0500010236
Zoro # G0565643
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Ductile Iron
- Nominal Conduit/Pipe 3/4"
- Finish zinc plated
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500010236
- Zoro # G0565643
- UPC # 690291607042
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Length (In.) | 2 in |
Rod Size | 3/4" |
Throat Depth | 3/4 in |
Clamp Width | 1.19 in |
Clamp Length | 2 in |
For Threaded Rod Size | 3/4 in |
Description
Wide Throat Top Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2 in, Clamp Material Ductile Iron, Clamp Material Finish Zinc-Plated, Clamp Width 1.19 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/4 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 1,600 lb, Throat Depth 3/4 in, Standards ANSI/MSS SP-69, Type 19, A-A-1192A, Type 19, MSS SP-58, Type 19, UL Listed, WW-H-171-E, Type 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K11-P)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- HUBBELL Non-Weatherproof Covers, Number of Gangs: 1-Gang Brass, Brushed Finish, Brass (HBL96067)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- FLEX-STRUT Rigid Conduit Clamp, Size 3/4" (FS-1100A-3/4 E/G)
- Anvil Conduit Clamps & Hangers