Shop All Conduit Clamps & Hangers
Anvil
Wide Throat Beam Clamp, Rod Sz 3/4 In
Mfr # 0500009246
Zoro # G0557505
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Ductile Iron
- Nominal Conduit/Pipe 3/4"
- Finish Plain
- Type C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500009246
- Zoro # G0557505
- UPC # 690291134425
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 3/4" |
Length (In.) | 2 in |
Throat Depth | 3/4 in |
For Threaded Rod Size | 3/4 in |
Clamp Length | 2 in |
Clamp Width | 1.19 in |
Description
Wide Throat Top Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2 in, Clamp Material Ductile Iron, Clamp Material Finish Zinc-Plated, Clamp Width 1.19 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/4 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 1,600 lb, Throat Depth 3/4 in, Standards ANSI/MSS SP-69, Type 19, A-A-1192A, Type 19, MSS SP-58, Type 19, UL Listed, WW-H-171-E, Type 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE In-Wall Amp./ Aux/Usb Charging Port (PWA15BT)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2730 Receptacle, 30A Twist-Lock®, 3 Phase 480 V AC, NEMA L16-30R. (SE2730A)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- ANVIL Beam Clamp, Rod Sz 7/8 In, Malleable Iron (0500095401)
- HALEX Connector Cable Clamp Nm 2Inch (05120)
- Anvil Conduit Clamps & Hangers