Shop All Conduit Clamps & Hangers
Anvil
Wide Mouth Beam Clamp, Rod Sz 3/8 In
Mfr # 0560009169
Zoro # G1997326
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Ductile Iron
- Nominal Conduit/Pipe 3/8"
- Finish Zinc Plated
- Length (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560009169
- Zoro # G1997326
- UPC # 690291171123
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Length (In.) | 1 3/4 in |
Rod Size | 3/8" |
Clamp Width | 0.81 in |
Clamp Length | 1.75 in |
For Threaded Rod Size | 3/8 in |
Throat Depth | 1 1/4 in |
Description
Wide Mouth Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Top, Clamp Length 1.75 in, Clamp Material Ductile Iron, Clamp Material Finish Zinc-Plated, Clamp Width 0.81 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 500 lb, Throat Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500007430)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- Anvil Conduit Clamps & Hangers