Shop All Conduit Clamps & Hangers
Anvil
Wide Mouth Beam Clamp, Rod Sz 1/2 In
Mfr # 0500009170
Zoro # G2846024
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Ductile Iron
- Nominal Conduit/Pipe 1/2"
- Finish Plain
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500009170
- Zoro # G2846024
- UPC # 690291134401
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 1 3/4 in |
Clamp Width | 1.06 in |
For Threaded Rod Size | 1/2 in |
Clamp Length | 1.75 in |
Throat Depth | 1 1/4 in |
Description
Wide Throat Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Top, Clamp Length 1.75 in, Clamp Material Ductile Iron, Clamp Material Finish Zinc-Plated, Clamp Width 1.06 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Installation Torque 125 in-lb, Load Capacity 500 lb, Throat Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-In Connector, 2-Port, Red, PK300 (30-1032J)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22972401)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- Anvil Conduit Clamps & Hangers