Shop All Shelf Brackets
Anvil
Welded Bracket, Medium, Length 24 In
Mfr # 0500086228
Zoro # G2912147
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Black
- Type Medium
- Standards A-A-1192 (Type 32), and MSS-SP-69 (Type 32)., WW-H-171-E (Type 33)
- Max. Load (Lb.) 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500086228
- Zoro # G2912147
- UPC # 690291138720
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Width | 5 in |
Length | 24 in |
Height | 30 in |
Details
Material | Carbon Steel |
Item | Welded Bracket |
Finish | Black |
Type | Medium |
Standards | A-A-1192 (Type 32), and MSS-SP-69 (Type 32)., WW-H-171-E (Type 33) |
Max. Load (Lb.) | 1,500 lb |
Description
Welded Bracket, Medium, Material of Construction Carbon Steel, Finish Black, Max Load 1500 Lb, Length 24 In, Width 5 In, Height 30 In, StAndards A-A-1192 (Type 32), WW-H-171-E (Type 33), And MSS-SP-69 (Type 32).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- WILTON Jaw, Pipe, PK2 (2908050)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS230YL)
- ANVIL Welded Bracket, Heavy, Length 12 In (0500088000)
- ANVIL Welded Bracket, Medium, Length 12 In (0500086202)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- KNAPE & VOGT BRACKET SHELF 20""D WHT (208 WH 500)
- STARTECH.COM 2U 19 Wall Mount Rack Bracket, RK219WALLV (RK219WALLV)
- SUGATSUNE Locking Lid Support (4CRL6)
- FASTCAP Speed Brace 15 in. x 18 in. Primed Heavy-Duty Shelf Bracket (FC.SB15X18PRM)
- Anvil Shelf Brackets