Shop All Black Pipe Fittings
Anvil
Threaded, Black Forged Steel Cap, Class 3000
Mfr # 0361189400
Zoro # G2282248
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361189400
- Zoro # G2282248
- UPC # 690291089435
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 2-1/2" |
Description
Round Cap, 1 1/2 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PLASTIC PEX COUPLING (461-505)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR15172)
- TOTO Toilet, 1.6 gpf, Power Gravity, Floor Mount, Round, White (MS853113#01)
- AMERICAN STANDARD Spray Assembly - Spray Hose (M964024-0020A)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189202)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361188808)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361188006)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007383)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029806)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361335300)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908084)
- Anvil Black Pipe Fittings