Shop All Black Pipe Fittings
Anvil
Threaded, Black Forged Steel Cap, Class 3000
Mfr # 0361188600
Zoro # G9465601
$3.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361188600
- Zoro # G9465601
- UPC # 690291089398
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1-1/8" |
Pipe Size (Fittings) | 1/2" |
Description
Round Cap, 1/2 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Elbow, 90 deg., 2-1/2", Press Ends (9056650PC)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, Socket x FPT (BFA1010CFS)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/4 in Pipe Size (1435-012)
- PARKER 1" Compression x 3/4" MNPT Brass Male Connector 5PK (68CA-16-12)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189400)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189202)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189608)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361332901)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908480)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000807)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153608)
- Anvil Fittings