Shop All Pipe Hangers
Anvil
SwivelLoop Hanger, 4"Pipe, Steel
Mfr # 502003320
Zoro # G008454444
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Hanger Material Finish Pre-Galvanized
- For Pipe Size 4 in
- Hanger Type Swivel Loop
- Hanger Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 502003320
- Zoro # G008454444
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Pipe Size | 4 in |
For Threaded Rod Size | 3/8 in |
Details
Item | Loop Hanger |
Material | Pre-Galvanized Steel |
Hanger Material Finish | Pre-Galvanized |
Hanger Type | Swivel Loop |
Hanger Material | Steel |
Cushioned | No |
Description
Loop Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 24 Inch Long with 3/4 Inch MIP (4400694)
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (461-060)
- LEGEND VALVE 3/4" PEX X 3/4" FTG ADAPTER (460-614NL)
- THRIFCO PLUMBING 3/4 Inch Slip x Slip PVC Coupling SCH 80 (8213750)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In, Finish: Plain (0500173133)
- ANVIL SwivelLoop Hanger, 1 1/2"Pipe, Steel (500407309)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560299844)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560005977)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 In (0560406522)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500173034)
- Anvil Pipe Hangers