Shop All Pipe Hangers
Anvil
SwivelLoop Hanger, 3"Pipe, Steel
Mfr # 502003316
Zoro # G208454480
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Hanger Material Steel
- For Threaded Rod Size 3/8 in
- For Pipe Size 3 in
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 502003316
- Zoro # G208454480
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 3/8 in |
For Pipe Size | 3 in |
Details
Material | Pre-Galvanized Steel |
Item | Loop Hanger |
Hanger Material | Steel |
Cushioned | No |
Hanger Material Finish | Pre-Galvanized |
Hanger Type | Swivel Loop |
Description
Loop Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- PARKER 90 DEG FLW MAL-FEM B (V590P-8)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 4 in Pipe Size (837-532)
- PARKER Check valve, 2.68 in Overall L (A8VC8-MG)
- ANVIL Clevis Hanger, 3.25"H, Steel (500360748)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1/2 In (0560406506)
- ANVIL SwivelLoop Hanger, 1 1/4"Pipe, Steel (500407291)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 10 In (0500250147)
- ANVIL Clevis Hanger, 3"H, Steel (500360037)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500359526)
- OATEY 6Pk 1/2 Std Pipe Clamp (33916)
- Anvil Plumbing Accessories