Shop All Pipe Hangers
Anvil
SwivelLoop Hanger, 2"Pipe, Steel
Mfr # 502003312
Zoro # G908454445
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Hanger Material Finish Pre-Galvanized
- Hanger Material Steel
- Hanger Type Swivel Loop
- For Threaded Rod Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 502003312
- Zoro # G908454445
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 3/8 in |
For Pipe Size | 2 in |
Details
Material | Pre-Galvanized Steel |
Item | Loop Hanger |
Hanger Material Finish | Pre-Galvanized |
Hanger Material | Steel |
Hanger Type | Swivel Loop |
Cushioned | No |
Description
Loop Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV44)
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/4In (12 TU-S)
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466C)
- NIBCO 1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1/2)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- ANVIL Clevis Hanger, 17.938"H, Steel (500357814)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 In (0500301759)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 3 In (0500407002)
- ANVIL Clevis Hanger, 3"Pipe, 6.5"H, Steel (500360789)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0031)
- Anvil Pipe Hangers