Shop All Pipe Hangers
Anvil
SwivelLoop Hanger, 2"Pipe, Steel
Mfr # 500407317
Zoro # G908454575
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel / Felt
- Cushion Material Felt
- Load Capacity 300 lb
- Hanger Type Swivel Loop
- Hanger Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500407317
- Zoro # G908454575
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 2 in |
For Threaded Rod Size | 3/8 in |
Details
Item | Loop Hanger |
Material | Pre-Galvanized Steel / Felt |
Cushion Material | Felt |
Load Capacity | 300 lb |
Hanger Type | Swivel Loop |
Hanger Material | Steel |
Hanger Material Finish | Pre-Galvanized |
Description
Loop Hanger, Cushion Material Felt, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201001)
- OATEY Cleanout Plug, 3 In, Brass (42372)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH1)
- AMERICAN STANDARD TripLever For 4029/4072 Tanks-Lin (047242-2220A)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In (0560005928)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003340)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500359567)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/2 In (0500301742)
- ANVIL Clevis Hanger, 7.063"H, Steel (500173091)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- WARWICK HANGER BELL HANGER 1"" CPPR 1"" (300-4)
- Anvil Pipe Hangers