Shop All Pipe Hangers
Anvil
Swivel Loop Hanger, Adj, Tube Sz 4 In
Mfr # 0500407044
Zoro # G2863095
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Standards cULus Listed
- Description/Special Features For Suspension Of Stationary Pipe Lines
- Finish Copper plated
- Tube Size (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500407044
- Zoro # G2863095
- UPC # 069029114808
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 4 in |
Length (In.) | 5 1/2 in |
Pipe Size (In.) | 4 in |
Rod Size | 3/8 in |
Overall Height | 5.5 in |
For Pipe Size | 4 in |
For Threaded Rod Size | 1/2 in |
Details
Metal Detectable | Yes |
Standards | cULus Listed |
Description/Special Features | For Suspension Of Stationary Pipe Lines |
Finish | Copper plated |
Material | Copper-Plated Steel |
Max. Load (Lb.) | 650 lb |
Type | Adjustable |
Item | Swivel Loop Hanger |
Hanger Material | Steel |
Cushioned | No |
Load Capacity | 650 lb |
For Insulated Pipe | No |
For Use On | Stationary Pipe |
Hanger Material Finish | Copper-Plated |
Required Number of Threaded Rods | 1 |
Hanger Type | Swivel Loop |
Description
Swivel Loop Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Swivel Loop, Load Capacity 650 lb, Overall Height 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 6240 W, 1 Phase (M30/208HTR 110F-I)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100078)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797PN)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 In (0560406522)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500357816)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- ANVIL Clevis Hanger, 7.063"H, Steel (500173091)
- ANVIL Clevis Hanger, 2.688"H, Steel (500360722)
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300PL)
- Anvil Pipe Hangers