Shop All Pipe Hangers
Anvil
Swivel Loop Hanger, Adj, Pipe Sz 3 In
Mfr # 0500301775
Zoro # G1406797
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/8 in
- Metal Detectable Yes
- Description/Special Features For Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards
- Max. Load (Lb.) 525 lb
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500301775
- Zoro # G1406797
- UPC # 690291143861
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 5 1/8 in |
Rod Size | 3/8 in |
Pipe Size (In.) | 3 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 3 in |
Overall Height | 5.125 in |
Description
Swivel Loop Hanger, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Swivel Loop, Load Capacity 525 lb, Overall Height 5.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (461-040X)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- CHARLOTTE PIPE AND FOUNDRY 2x2x112 HxHxH San Tee (ABS 00401 1000HA)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In, Finish: Plain (0500173133)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 6 In (0500300702)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560299810)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500374160)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003340)
- NVENT CADDY Split Ring Hanger, Size 1 In (4550100EG)
- Anvil Pipe Hangers