Shop All Pipe Hangers
Anvil
Swivel Loop Hanger, Adj, Pipe Sz 1/2-1 In
Mfr # 0500301692
Zoro # G3340102
original price:
$1.55
10% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 300 lb
- Rod Size 3/8 in
- Metal Detectable Yes
- Pipe Size (In.) 1/2 - 1
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500301692
- Zoro # G3340102
- UPC # 690291917806
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Pipe Size (In.) | 1/2 - 1 |
Length (In.) | 2 1/4 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 2.25 in |
For Pipe Size | 1/2 in |
Description
Swivel Loop Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Swivel Loop, Load Capacity 300 lb, Overall Height 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- LEGEND VALVE 1-1/2 COPPER PRESS x FTG 45 EL (450-067P)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-16mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-69)
- STAUFF CS Valve, 1/2" SAE, 7250 PSI Max (BBV-2-U08-8001-M)
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500360185)
- ANVIL Clevis Hanger, 12.688"H, Steel (500359810)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0500173075)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 6 In (0500300702)
- NVENT CADDY Clevis Hanger, 1/2 In, 610 lb Max Load (4010050EG)
- Anvil Plumbing Accessories