Shop All Pipe & Tube Clamps
Anvil
Strut Pipe Clamp, Pipe Sz 3/4 In
Mfr # 2400326043
Zoro # G1208654
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 650 lb
- Type Rigid Conduit Clamp
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 2400326043
- Zoro # G1208654
- UPC # 690291383120
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
For Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 1/16 in |
Details
Material | Steel |
Item | Rigid Conduit Clamp |
Max. Load (Lb.) | 650 lb |
Type | Rigid Conduit Clamp |
Finish | Electro Galvanized |
Description/Special Features | For Suspension of Non-Insulated Stationary Pipe Lines |
Metal Detectable | Yes |
Features | For Suspension of Non-Insulated Stationary Pipe Lines |
Clamp Material | Steel |
Clamp Material Finish | Galvanized |
Load Capacity | 650 lb |
Clamp Style | Standard Strut Clamp |
For Use On | Conduit, Pipe |
Strut Clamp Material | Galvanized Steel |
Description
Rigid Conduit Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Cushion Material Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 3/4 in, Load Capacity 650 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" x 2" 316 SS NIPPLE (316-002)
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- GROHE Eurocube ohm Basin M-Size Us Chrome (23670000)
- ZORO SELECT Angle Sillcock, Loose Key, 3/4 FPT (108-034HC)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560500241)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- ANVIL Split-Ring Hanger, 1.625"H, Malleable Iron (560018806)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 In (2400326068)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Tube, 304SS (CN48SS)
- Anvil Pipe & Tube Clamps