Shop All Pipe & Tube Clamps
Anvil
Strut Pipe Clamp, Pipe Sz 1 1/4 In
Mfr # 2400326084
Zoro # G2476327
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 1 1/4 in
- Max. Load (Lb.) 950 lb
- Type Rigid Conduit Clamp
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 2400326084
- Zoro # G2476327
- UPC # 690291383144
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 11/16 in |
For Tube Outside Diameter | 1 1/4 in |
For Pipe Size | 1 1/4 in |
Details
Material | Steel |
Item | Rigid Conduit Clamp |
Max. Load (Lb.) | 950 lb |
Type | Rigid Conduit Clamp |
Finish | Electro Galvanized |
Description/Special Features | For Suspension of Non-Insulated Stationary Pipe Lines |
Metal Detectable | Yes |
For Use On | Conduit, Pipe |
Clamp Material | Steel |
Features | For Suspension of Non-Insulated Stationary Pipe Lines |
Clamp Style | Standard Strut Clamp |
Clamp Material Finish | Galvanized |
Strut Clamp Material | Galvanized Steel |
Load Capacity | 950 lb |
Description
Rigid Conduit Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Cushion Material Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Pipe Size 1 1/4 in, For Strut Channel Width 1 5/8 in, For Tube Outside Diameter 1 1/4 in, Load Capacity 950 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Roughin For 934964974 1Piece Toilet 12 (TSU03W.12R)
- ZORO SELECT Repair Clamp, Two Bolt, 1 In, 304 SS (24T956)
- KOHLER Nut (1219254)
- B & K/MUELLER INDSIMPORT 1 BLK 90 DEG Elbow (520-005HN)
- ANVIL Riser Clamp, Pipe Sz 8 In, 18 1/2 In L (0500173638)
- ANVIL Riser Clamp, Pipe Sz 6 In, 14 3/4 In L (0500173620)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- ANVIL Clamp, 24"L, 2"W, Red Oxide Primer (500361399)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- ZORO SELECT STEEL BANDS 1/2"W, 3/8 ID, CONTRACTORSPK25 (670657B)
- Anvil Plumbing Accessories