Shop All Pipe Straps
Anvil
Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size
Mfr # 502002700
Zoro # G308454557
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Standards ASTM A653
- For Pipe Size 3/4 in
- Overall Height 2.63 in
- Mount Type Bolt/Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 502002700
- Zoro # G308454557
- Country of Origin United States
- Category Pipe Straps
Dimensions
For Pipe Size | 3/4 in |
Overall Height | 2.63 in |
Overall Length | 3.5 in |
Mount Hole Center-to-Center Length | 2 3/4 in |
For Maximum Outside Diameter | 3/4 in |
Mounting Hole Diameter | 0.25 in |
Overall Width | 1 in |
Details
Material | Pre-Galvanized Steel |
Item | Strap Pipe |
Standards | ASTM A653 |
Mount Type | Bolt/Screw |
Clamp Type | Standoff Two-Hole |
Includes Mounting Hardware | Yes |
Clamp Material | Steel |
Clamp Material Finish | Pre-Galvanized |
For Insulated Pipe | No |
For Use On | Copper, CPVC, Steel |
Number of Mounting Holes | 2 |
Description
Strap Pipe, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Standoff Two-Hole, For Maximum Outside Diameter 3/4 in, For Pipe Size 3/4 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 2.63 in, Overall Length 3.5 in, Overall Width 1 in, Standards ASTM A653
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Operating Unit (BRR37-243)
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB (107-168)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1/2In, 4 1/8InL (HDPZ-50)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 14)
- ANVIL Side Mount Strap, Pipe Sz 3/4 In (0500381405)
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size (502002708)
- ANVIL Side Mount Strap, Pipe Sz 2 In (0500381488)
- ANVIL Strap Pipe, Two-Hole, Steel, 1"Pipe Size (500381629)
- HYDRA-ZORB Strut Mount Cushion Clamp, 7/8" OD Tube, 304SS (100087-4-555)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2In, 5 13/16InL (HDPZ-200)
- ZORO SELECT Two Hole Strap, Pipe Sz 1 1/2 In (0500381264)
- Anvil Plumbing Accessories