Shop All Pipe Straps
Anvil
Strap Pipe, Two-Hole, Steel, 2"Pipe Size
Mfr # 502002708
Zoro # G308454540
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Standards ASTM A653
- Overall Height 4 in
- Overall Length 4.38 in
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 502002708
- Zoro # G308454540
- Country of Origin United States
- Category Pipe Straps
Dimensions
Overall Height | 4 in |
Overall Length | 4.38 in |
For Pipe Size | 2 in |
For Maximum Outside Diameter | 2 in |
Mounting Hole Diameter | 0.25 in |
Mount Hole Center-to-Center Length | 3 11/16 in |
Overall Width | 1 in |
Details
Material | Pre-Galvanized Steel |
Item | Strap Pipe |
Standards | ASTM A653 |
Number of Mounting Holes | 2 |
Includes Mounting Hardware | Yes |
Clamp Type | Standoff Two-Hole |
Mount Type | Bolt/Screw |
For Use On | Copper, CPVC, Steel |
Clamp Material Finish | Pre-Galvanized |
For Insulated Pipe | No |
Clamp Material | Steel |
Description
Strap Pipe, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Standoff Two-Hole, For Maximum Outside Diameter 2 in, For Pipe Size 2 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 4 in, Overall Length 4.38 in, Overall Width 1 in, Standards ASTM A653
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (561-000P66)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- JONES STEPHENS Delta Fauct Con, 20", Flex 3/8" ODxCOMP, SS (S04242)
- PF WATERWORKS UNIVRSL BALL ROD ASSMBLY (PF0905)
- ANVIL Side Mount Strap, Pipe Sz 2 In (0500381488)
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- ANVIL Strap Pipe, Two-Hole, Steel, 1"Pipe Size (500381629)
- ANVIL Side Mount Strap, Pipe Sz 3/4 In (0500381405)
- JONES STEPHENS 1-1/2in. IPS Pipe Strap, Two-Hole, Galvanized, 25PK (H13150)
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, 316SS (100162-4-655)
- Anvil Plumbing Accessories