Shop All Pipe Straps
Anvil
Strap Pipe, Two-Hole, Steel, 1"Pipe Size
Mfr # 500381629
Zoro # G608454578
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Standards ASTM A653
- For Insulated Pipe No
- Mount Type Bolt/Screw
- Overall Height 2.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500381629
- Zoro # G608454578
- Country of Origin United States
- Category Pipe Straps
Dimensions
Overall Height | 2.94 in |
Overall Length | 3.5 in |
Overall Width | 1 in |
Mount Hole Center-to-Center Length | 2 13/16 in |
For Maximum Outside Diameter | 1 in |
Mounting Hole Diameter | 0.25 in |
For Pipe Size | 1 in |
Details
Material | Pre-Galvanized Steel |
Item | Strap Pipe |
Standards | ASTM A653 |
For Insulated Pipe | No |
Mount Type | Bolt/Screw |
Clamp Material | Steel |
Clamp Type | Standoff Two-Hole |
For Use On | Copper, CPVC, Steel |
Clamp Material Finish | Pre-Galvanized |
Number of Mounting Holes | 2 |
Includes Mounting Hardware | Yes |
Description
Strap Pipe, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Standoff Two-Hole, For Maximum Outside Diameter 1 in, For Pipe Size 1 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 2.94 in, Overall Length 3.5 in, Overall Width 1 in, Standards ASTM A653
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI04)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- T&S BRASS Stem Assy Cold, Ceramic, 1/4 Turn (011312-25)
- SYMMONS Valve Dial, For Symmons (T-29C)
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- ANVIL Side Mount Strap, Pipe Sz 2 In (0500381488)
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size (502002708)
- ANVIL Side Mount Strap, Pipe Sz 3/4 In (0500381405)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, Electro Galvanized Gold (100412)
- ZORO SELECT HD Pipe Strap, 304SS, 4 In, 8 13/16 In L (HDSS-400)
- B & K Pipe Strap 1-Hole 3/4In (G18-075HC)
- Anvil Plumbing Accessories