Shop All Pipe Straps
Anvil
Strap Pipe, Two-Hole, Steel, 1.5"Pipe Size
Mfr # 0502002706
Zoro # G508454555
original price:
$3.85
9% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Standards ASTM A653
- Includes Mounting Hardware Yes
- Clamp Type Standoff Two-Hole
- Clamp Material Finish Pre-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0502002706
- Zoro # G508454555
- Country of Origin United States
- Category Pipe Straps
Dimensions
Overall Width | 1 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Overall Height | 3.5 in |
Overall Length | 4.25 in |
For Pipe Size | 1 1/2 in |
Mounting Hole Diameter | 0.25 in |
For Maximum Outside Diameter | 1 1/2 in |
Details
Material | Pre-Galvanized Steel |
Item | Strap Pipe |
Standards | ASTM A653 |
Includes Mounting Hardware | Yes |
Clamp Type | Standoff Two-Hole |
Clamp Material Finish | Pre-Galvanized |
For Insulated Pipe | No |
Mount Type | Bolt/Screw |
Clamp Material | Steel |
For Use On | Copper, CPVC, Steel |
Number of Mounting Holes | 2 |
Description
Strap Pipe, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Standoff Two-Hole, For Maximum Outside Diameter 1 1/2 in, For Pipe Size 1 1/2 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 3.5 in, Overall Length 4.25 in, Overall Width 1 in, Standards ASTM A653
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016S)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (SL150-45)
- ZORO SELECT FDA and 3A Silicone Tubng, Clear, 14.5 psi (ZUSA-HT-3650)
- ANVIL Side Mount Strap, Pipe Sz 3/4 In (0500381405)
- ANVIL Side Mount Strap, Pipe Sz 2 In (0500381488)
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size (502002708)
- ANVIL Strap Pipe, Two-Hole, Steel, 1"Pipe Size (500381629)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, 316SS (100062-4-655)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 304SS (100075-4-555)
- Anvil Plumbing Accessories