Shop All Pipe Straps
Anvil
Strap Pipe, Two-Hole, Steel, 1.25"Pipe Size
Mfr # 502002704
Zoro # G308454571
original price:
$3.59
12% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Standards ASTM A653
- Overall Width 1 in
- For Pipe Size 1 1/4 in
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 502002704
- Zoro # G308454571
- Country of Origin United States
- Category Pipe Straps
Dimensions
Overall Width | 1 in |
For Pipe Size | 1 1/4 in |
Mounting Hole Diameter | 0.25 in |
For Maximum Outside Diameter | 1 1/4 in |
Overall Length | 3.5 in |
Overall Height | 3.25 in |
Mount Hole Center-to-Center Length | 2 13/16 in |
Details
Material | Pre-Galvanized Steel |
Standards | ASTM A653 |
Item | Strap Pipe |
Number of Mounting Holes | 2 |
Includes Mounting Hardware | Yes |
For Insulated Pipe | No |
Mount Type | Bolt/Screw |
Clamp Type | Standoff Two-Hole |
Clamp Material | Steel |
For Use On | Copper, CPVC, Steel |
Clamp Material Finish | Pre-Galvanized |
Description
Strap Pipe, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Standoff Two-Hole, For Maximum Outside Diameter 1 1/4 in, For Pipe Size 1 1/4 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 3.25 in, Overall Length 3.5 in, Overall Width 1 in, Standards ASTM A653
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size, 6 In, 12 In L (245-0006631200)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402C)
- ZURN Cartridge Assembly, For use with Z8100-XL (RK7440-CART)
- KOHLER Faucet Spray Assy Trad. (1307777-CP)
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size (502002708)
- ANVIL Side Mount Strap, Pipe Sz 3/4 In (0500381405)
- ANVIL Side Mount Strap, Pipe Sz 2 In (0500381488)
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- ANVIL Strap Pipe, Two-Hole, Steel, 1"Pipe Size (500381629)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, Electro Galvanized Gold (100112)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" OD Tube, 304SS (100600-4-565)
- Anvil Pipe Straps