Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 3.375"H, Malleable Iron
Mfr # 560500241
Zoro # G208454442
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Malleable Iron
- Overall Height 3.375 in
- Hanger Material Finish Zinc-Plated
- For Threaded Rod Size 3/8 in
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 560500241
- Zoro # G208454442
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Overall Height | 3.375 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 2 in |
Details
Material | Zinc-Plated Malleable Iron |
Item | Split-Ring Hanger |
Hanger Material Finish | Zinc-Plated |
Cushioned | No |
Load Capacity | 180 lb |
Hanger Material | Malleable Iron |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 2 x 9 (FFL 2x9)
- LEGRIS Fitting, 29/32", Brass, BSPP (0101 04 10)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (ACF50)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- ANVIL Clamp, 20.25"L, 2"W (500173646)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560018830)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- ANVIL Riser Clamp, Pipe Sz 1 1/4 In, Length 10In (0500173547)
- ANVIL Clamp, 30"L, 2 1/2"W, Hot Dipped Galv (500361191)
- BREEZE T-Bolt, 2.31", 302 SS Bolt, PK10 (B9222-0238 SS B)
- Anvil Plumbing Accessories