Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 3.375"H, Malleable Iron
Mfr # 560018863
Zoro # G208454527
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Malleable Iron
- Overall Height 3.375 in
- Cushioned No
- For Pipe Size 2 in
- For Threaded Rod Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 560018863
- Zoro # G208454527
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Overall Height | 3.375 in |
For Pipe Size | 2 in |
For Threaded Rod Size | 3/8 in |
Details
Material | Zinc-Plated Malleable Iron |
Item | Split-Ring Hanger |
Cushioned | No |
Hanger Material Finish | Zinc-Plated |
Hanger Material | Malleable Iron |
Load Capacity | 180 lb |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-16 20 MESH SCREEN (105-738)
- NIBCO 1-1/2" x 1-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 11/2X11/2X11/4)
- KOHLER Piston Service Kit, 1.6 Gpf Manual Tfv (1388745-CP)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050SM180)
- ANVIL Split-Ring Hanger, 4.875"H, Malleable Iron (560018889)
- ANVIL Split-Ring Hanger, 4.25"H, Malleable Iron (560500258)
- ANVIL Riser Clamp, Pipe Sz 8 In, Length 18 1/2In (0500361134)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- ANVIL Strut Pipe Clamp, Pipe Sz 3 In (2400326167)
- ZSI 2HoleCushionedClampTube S13/8InL313/64In (022MS026)
- Anvil Pipe & Tube Clamps