Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 2.875"H, Malleable Iron
Mfr # 560018855
Zoro # G008454536
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Malleable Iron
- Hanger Material Finish Zinc-Plated
- Cushioned No
- Load Capacity 180 lb
- Overall Height 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 560018855
- Zoro # G008454536
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Overall Height | 2.875 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 1 1/2 in |
Details
Material | Zinc-Plated Malleable Iron |
Item | Split-Ring Hanger |
Hanger Material Finish | Zinc-Plated |
Cushioned | No |
Load Capacity | 180 lb |
Hanger Material | Malleable Iron |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 2.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products Schedule 80 1/2 in. MPT PVC 3 in. Nipple (403-030)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-1821-14)
- PARKER 1/4" CPI x FNPT SS Female Bulkhead Connector (4-4 GH2BZ-SS)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- ANVIL Strut Pipe Clamp, Pipe Sz 1/2 In (2400326027)
- ANVIL Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L (0500173554)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- ANVIL Riser Clamp, Tube Sz 3/4 In, Length 7 In (0500421029)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 3/4" Wall, 7-Series for Elastomeric (726112)
- Anvil Pipe & Tube Clamps