Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 2.5"H, Iron
Mfr # 560018978
Zoro # G608454554
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Epoxy Coated Iron
- Hanger Material Finish Epoxy Coated
- Load Capacity 180 lb
- Overall Height 2.5 in
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 560018978
- Zoro # G608454554
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Overall Height | 2.5 in |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 1 1/2 in |
Details
Material | Epoxy Coated Iron |
Item | Split-Ring Hanger |
Hanger Material Finish | Epoxy Coated |
Load Capacity | 180 lb |
Cushioned | No |
Hanger Material | Iron |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Epoxy Coated, Load Capacity 180 lb, Overall Height 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LF1170-M2-QC)
- AMERICAN STANDARD ThreeWay Dvrtr RghValv Shared Func (R433S)
- TOTO Push Button Assembly (THY326)
- ANVIL Riser Clamp, Tube Sz 4 In, Length 13 In (0500421102)
- ANVIL Split-Ring Hanger, 4.25"H, Malleable Iron (560500258)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- ANVIL Split-Ring Hanger, 1.5"H, Iron (560018970)
- DIXON Worm Gear Clamp, 7/16 to 25/32 in Clamp, SS Band, Domestic (HSS6)
- Anvil Plumbing Accessories