Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 2.25"H, Malleable Iron
Mfr # 560500217
Zoro # G008454529
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Malleable Iron
- For Threaded Rod Size 3/8 in
- Load Capacity 180 lb
- Hanger Material Malleable Iron
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 560500217
- Zoro # G008454529
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
For Threaded Rod Size | 3/8 in |
For Pipe Size | 1 in |
Overall Height | 2.25 in |
Details
Material | Zinc-Plated Malleable Iron |
Item | Split-Ring Hanger |
Load Capacity | 180 lb |
Hanger Material | Malleable Iron |
Cushioned | No |
Hanger Material Finish | Zinc-Plated |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Black Iron Press 1/2" - 1" Kit (49-16-2696)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (801-211)
- LEGEND VALVE 1/2" FIP X C WING ADAPTOR (302-293)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- ANVIL Split-Ring Hanger, 1.75"H, Iron (560018972)
- ANVIL 261 18 GAL STEEL RISER CLAMP (0500361183)
- ANVIL Riser Clamp, Tube Sz 4 In, Length 13 In (0500421102)
- ANVIL Split-Ring Hanger, 4.25"H, Malleable Iron (560500258)
- ELDON JAMES Mini Clamp, 1 1/8 In Min Dia, Black, PK10 (HC-N-10PK)
- Anvil Plumbing Accessories