Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 2.25"H, Malleable Iron
Mfr # 560018830
Zoro # G308454601
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Malleable Iron
- For Threaded Rod Size 3/8 in
- Cushioned No
- Load Capacity 180 lb
- Hanger Material Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 560018830
- Zoro # G308454601
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
For Threaded Rod Size | 3/8 in |
Overall Height | 2.25 in |
For Pipe Size | 1 in |
Details
Material | Zinc-Plated Malleable Iron |
Item | Split-Ring Hanger |
Cushioned | No |
Load Capacity | 180 lb |
Hanger Material Finish | Zinc-Plated |
Hanger Material | Malleable Iron |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. MIP each Galvanized Malleable Iron Plug (311UPP-12)
- PARKER Connector, Zinc Pltd Steel, CompxM, 3/8In (6-6 FBU-S)
- ZORO SELECT Half Coupling, 3/8", 150,304, Thrd Heavy (4381031820)
- LEGEND Coupling Insert Brnz 1 (312-165)
- ANVIL Strut Pipe Clamp, Pipe Sz 4 In (2400326209)
- ANVIL Riser Clamp, Tube Sz 1 1/4 In, 9 5/8 In L (0500421045)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 1/2 In (2400326142)
- ANVIL Riser Clamp, Tube Sz 1/2In, Length 6 1/2In (0500421011)
- ANVIL Clamp, 24"L, 2"W (500173661)
- ANVIL Clamp, 30"L, 2 1/2"W, Hot Dipped Galv (500361191)
- KIPP Tube clamps base aluminum (K0477.518)
- Anvil Plumbing Accessories