Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 2.125"H, Iron
Mfr # 560018980
Zoro # G608454547
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Epoxy Coated Iron
- Overall Height 2.125 in
- Cushioned No
- For Pipe Size 2 in
- Hanger Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 560018980
- Zoro # G608454547
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Overall Height | 2.125 in |
For Pipe Size | 2 in |
For Threaded Rod Size | 3/8 in |
Details
Material | Epoxy Coated Iron |
Item | Split-Ring Hanger |
Cushioned | No |
Hanger Material | Iron |
Hanger Material Finish | Epoxy Coated |
Load Capacity | 180 lb |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Epoxy Coated, Load Capacity 180 lb, Overall Height 2.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- MOEN Level Nondiverter Spouts (195827)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, White (N2SW17)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- ANVIL Strut Pipe Clamp, Pipe Sz 3/4 In (2400326043)
- ANVIL Riser Clamp, Pipe Sz 2 1/2 In, 11 1/4 In L (0500173570)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- ANVIL Split-Ring Hanger, 2.25"H, Iron (560018976)
- ANVIL Split-Ring Hanger, 2.5"H, Iron (560018978)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- Anvil Pipe & Tube Clamps