Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 1.75"H, Malleable Iron
Mfr # 560500191
Zoro # G108454504
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Malleable Iron
- Cushioned No
- Hanger Material Finish Zinc-Plated
- Overall Height 1.75 in
- For Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 560500191
- Zoro # G108454504
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Overall Height | 1.75 in |
For Pipe Size | 1/2 in |
For Threaded Rod Size | 3/8 in |
Details
Material | Zinc-Plated Malleable Iron |
Item | Split-Ring Hanger |
Cushioned | No |
Hanger Material Finish | Zinc-Plated |
Load Capacity | 180 lb |
Hanger Material | Malleable Iron |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-RF-L2, Compatible to LG LFX25975ST Refrigerator Water Filters (1PK) Made by AFC (LFX25975ST-AFC-RF-L2-1-69741)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-06-SS)
- SANITUBE Clamp x BW 2", 90 degrees Elbow, 316L (L2CM6-200)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101-DST)
- ANVIL Strut Pipe Clamp, Pipe Sz 1/2 In (2400326027)
- ANVIL Split-Ring Hanger, 1.5"H, Iron (560018970)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 In (2400326126)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 1/2 In (2400326142)
- ANVIL Strut Pipe Clamp, Pipe Sz 3/4 In (2400326043)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560500241)
- KIPP Tube clamps flange aluminum (K0480.5225)
- Anvil Plumbing Accessories