Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 1.75"H, Malleable Iron
Mfr # 560018814
Zoro # G208454589
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Malleable Iron
- For Threaded Rod Size 3/8 in
- Hanger Material Malleable Iron
- Hanger Material Finish Zinc-Plated
- Load Capacity 180 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 560018814
- Zoro # G208454589
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
For Threaded Rod Size | 3/8 in |
Overall Height | 1.75 in |
For Pipe Size | 1/2 in |
Details
Material | Zinc-Plated Malleable Iron |
Item | Split-Ring Hanger |
Hanger Material | Malleable Iron |
Hanger Material Finish | Zinc-Plated |
Load Capacity | 180 lb |
Cushioned | No |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Malleable Iron, Hanger Material Finish Zinc-Plated, Load Capacity 180 lb, Overall Height 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN VALVE Coupling Comp Pvc Sch40 2 Inch (P600U 2")
- APG 2" 316 Stainless Steel Part A Butt Weld (320ABWSSP10)
- KOHLER Prolific 44x18-1/4x11-1/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23652-NA)
- VIAIR Hi-Temp Rated Safety Valve, 1/4"M, NPT, 205 (92205)
- ANVIL Strut Pipe Clamp, Pipe Sz 4 In (2400326209)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560018830)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560500241)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560018863)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- Anvil Plumbing Accessories