Shop All Pipe & Tube Clamps
Anvil
Split-Ring Hanger, 1.75"H, Iron
Mfr # 560018972
Zoro # G108454535
original price:
$2.85
9% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Epoxy Coated Iron
- For Pipe Size 3/4 in
- Load Capacity 180 lb
- Hanger Material Finish Epoxy Coated
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 560018972
- Zoro # G108454535
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
For Pipe Size | 3/4 in |
Overall Height | 1.75 in |
For Threaded Rod Size | 3/8 in |
Details
Material | Epoxy Coated Iron |
Item | Split-Ring Hanger |
Load Capacity | 180 lb |
Hanger Material Finish | Epoxy Coated |
Cushioned | No |
Hanger Material | Iron |
Description
Split-Ring Hanger, Cushioned No, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Epoxy Coated, Load Capacity 180 lb, Overall Height 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld SS Flange (4381000640)
- MOEN Preston Euro Paper Holder Brushed Nickel (DN8408BN)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0222)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79705)
- ANVIL Strut Pipe Clamp, Pipe Sz 3/4 In (2400326043)
- ANVIL 261 18 GAL STEEL RISER CLAMP (0500361183)
- ANVIL Riser Clamp, Pipe Sz 6 In, 14 3/4 In L (0500173620)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- ANVIL Split-Ring Hanger, 2"H, Iron (560018974)
- ANVIL Riser Clamp, Pipe Sz 8 In, 18 1/2 In L (0500173638)
- WARWICK HANGER 1/2 Malleable Iron Pipe Clamps (2004-D-P)
- Anvil Plumbing Accessories