Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel Union, Class 3000
Mfr # 0362501801
Zoro # G5789585
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362501801
- Zoro # G5789585
- UPC # 690291092671
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 3-23/64" |
Outside Dia. | 4-27/64" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Union, Steel, Class Class 3000, For Pipe Schedule 160, 2 in, Female, Socket, 2 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Stem O-Ring, Elastomer (1-219JKABNF)
- LEGEND VALVE 1/2" BRZ MALE ADAPTER NL (312-003NL)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (1LVN4)
- ANVIL 4" FNPT Galvanized 45 Degree Elbow (0311025209)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362501009)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362502205)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362501207)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310046602)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310545603)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361301401)
- SOUTHLAND PIPE NIPPL 310 U-38 UNION 3/8 BLACK (501570)
- Anvil Black Pipe Fittings