Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel Union, Class 3000
Mfr # 0362501603
Zoro # G5732045
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Socket Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362501603
- Zoro # G5732045
- UPC # 690291092664
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 3-23/64" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 3-23/64" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Union, Steel, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, Socket, 1 1/2 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME2)
- SUPERIOR TOOL Pex Crimp Tool, Manual, 3/8, 1/2, and 3/4In (7100)
- ELDON JAMES 3/8" Barbed Straight Coupler PK 10 (C0-6WP)
- WESTLOCK WESTLOCK 9468NBY2A2M0600 120V-AC VALVE POSITION INDICATOR (9468NBY2A2M0600)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362502205)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362501009)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362501801)
- ANVIL FNPS, Steel Merchant Coupling (0320200496)
- ANVIL FNPT, Forged Steel Tee (0361024805)
- ANVIL 1/4", Cast Iron Hex Head Plug (0318903564)
- ANVIL FLANGE BLACK FL 1.25"" (8700164000)
- Anvil Black Pipe Fittings