Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel Tee, Class 3000
Mfr # 0362025405
Zoro # G2840315
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Socket Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362025405
- Zoro # G2840315
- UPC # 690291091520
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1-1/2" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Tee, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 3/4 in, Female, Socket, 3/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- ZORO SELECT Expansion Joint, EPDM, Single, 12in (AMSE212)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 160 (82608)
- ZURN Repair Kit, Rubber (HYD-RK-Z1345)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362026205)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362025207)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362025603)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361120603)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500806)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032604)
- ZORO SELECT Black Nipple, Welded, 3/4x2 1/2 (793MX3)
- Anvil Fittings