Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel Reducer Insert, Class 3000
Mfr # 0362215204
Zoro # G9695655
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Insert
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Socket Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362215204
- Zoro # G9695655
- UPC # 690291092527
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 1 1/2 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Solder Bronze Spring Check Valve (6AJY7)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15095)
- LEGEND VALVE 1/2" X 12" 304 SS NIPPLE (304-076)
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362205007)
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362211401)
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362208001)
- ANVIL 2 In. Malleable Black Iron Standard Merchant Coupling (8700158309)
- ANVIL FNPT, Malleable Iron Open Return Bend, Class 150 (0310077409)
- ANVIL ELBOW 45 BLACK 1.5"" (8700126355)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313000)
- Anvil Black Pipe Fittings