Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel Half Coupling, Class 3000
Mfr # 0362073009
Zoro # G2840251
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Socket Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362073009
- Zoro # G2840251
- UPC # 690291091902
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1-27/64" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 3/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Extension Starlight Chrome (45202000)
- KOHLER Wave Fv Service Kit, 0.5 Gpf (1388987-CP)
- AMERICAN HYDRO Siphoning System, All Inside Parts Kit (265070)
- NVENT CADDY Speed Link, Wire/Fastener, 6.6ft Cable, PK2 (SLK2L2R2)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073801)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073603)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073405)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310022801)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900529)
- ANVIL 4", Cast Iron Hex Head Plug (0318903200)
- ANVIL FNPT, Forged Steel Elbow (0361200603)
- Anvil Black Pipe Fittings