Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel Coupling, Class 3000
Mfr # 0362061806
Zoro # G5725246
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362061806
- Zoro # G5725246
- UPC # 690291091858
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 3-35/64" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 1/2 in, Female, Socket, 2 1/2 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 10)
- KOHLER Hose Assy, Valve Outlet, M10 X Qc (1345634)
- BOSTON Chemical Hose Assembly, 2" ID x 10 ft. (H052332-GRN-10-SS-MPT)
- ZORO SELECT 1/8" MNPT x 3/4" TBE Red Brass Pipe Nipple PK10 (6AZD5)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061004)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061608)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061202)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313000)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300052800)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040209)
- ANVIL 8700143400 1.5 x 3 in. Steel Pipe Fitting- Black Nipple (180109)
- Anvil Fittings