Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel Coupling, Class 3000
Mfr # 0362060808
Zoro # G2840279
original price:
$5.92
12% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362060808
- Zoro # G2840279
- UPC # 690291091803
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1-27/64" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 3/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA INLINE WATER FILTER W/CONN (A01-1131VP)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79400)
- ZORO SELECT Reduce Coupling, 4"x3", 150,304, Thrd (4381032720)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE20 1 RH POU)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061400)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061202)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362060600)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001005)
- ANVIL 8700162905 .38 in. Malleable Iron Pipe Fitting Black Union (179135)
- ANVIL FNPT, Forged Steel 90 Degree Elbow, Class 6000 (0361201809)
- LEGEND VALVE 3" BLACK CAP (350-490C)
- Anvil Black Pipe Fittings