Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000
Mfr # 0362001406
Zoro # G9695734
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362001406
- Zoro # G9695734
- UPC # 690291091315
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 2-7/64" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 1 1/4 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 3/4" Socket x FNPT PVC Ball Valve Inline (3629-007)
- NEOPERL Faucet Outlet Adapter, 13/16 in -27, 55/64 in -27 Thread Size, Acetal, Plastic (5511205)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 316 SS (ZUSA-PF-2684)
- JONES STEPHENS Shower Arm, Chrome Plated, 6" (S01030)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001802)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001000)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362000804)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822729)
- ANVIL 8700123659 .38 in. Malleable Iron Pipe Fitting Black 90 Degree Elbow (261396)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101207)
- SOUTHLAND Bushings 1-1/4X1 Blk Mall Hex (310B-1141)
- Anvil Black Pipe Fittings