Shop All Black Pipe Fittings
Anvil
Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000
Mfr # 0362013609
Zoro # G9695725
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362013609
- Zoro # G9695725
- UPC # 690291091421
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 2-7/64" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
45 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 1 1/4 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Steel Folding Deep Seat Bedside Commode, Gray (11148-1)
- BREEZE T-Bolt, HD, Spring, 3.56", Zinc Bolt, PK10 (B9224-0356 B)
- SAG HARBOR SOLENOID COIL VALVE Parts (V5-7731 F24)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- ANVIL Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000 (0362013401)
- ANVIL Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000 (0362014003)
- ANVIL Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000 (0362013203)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361125404)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070206)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908209)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P554)
- Anvil Fittings