Shop All Black Pipe Fittings
Anvil
Female Socket, Forged Steel Anvilet
Mfr # 0766260269
Zoro # G700714389
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Anvilet
- Fitting Connection Type Female Socket
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0766260269
- Zoro # G700714389
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Details
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Anvilet |
Fitting Connection Type | Female Socket |
Item | Anvilet |
Standards | ASTM A105, ASTM A182, ASTM A350 |
Pipe Fitting Connection Type | Socket |
Pipe Fitting Gender | Female |
Fitting Shape | Outlet |
Pressure Level | High Pressure (1000-3000 psi), Medium Pressure (300-999 psi) |
Includes Seal | No |
Application | Natural Gas, Oil |
Connection Type | Socket |
Seal Material | EPDM |
Class | Class 3000 |
Color | Black |
Fitting Side A Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | Socket |
For Pipe Schedule | XS/XH |
Description
Anvilet, Forged Steel, Class Class 3000, For Pipe Schedule XS/XH, 4 in, Female, Socket
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO 6 IN COUPLING BLACK 6 IN CLAY X PVC (P1002-66)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- ITT DIA-FLO MANUAL THREADED 2IN NPT DIAPHRAGM VALVE (2-2401-T-903-B88-SQD1-SQD2-SP88CATB)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310541404)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168008)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318901808)
- ANVIL FNPS, Steel Merchant Coupling (0320200447)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362501603)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308004001)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA4)
- Anvil Black Pipe Fittings