Shop All Pipe Straps
Anvil
Side Mount Strap, Pipe Sz 3/4 In
Mfr # 0500381405
Zoro # G0313257
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 2 3/4 in
- Pipe Size (In.) 3/4 in
- Type Two Hole
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500381405
- Zoro # G0313257
- UPC # 690291321535
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 2 3/4 in |
Pipe Size (In.) | 3/4 in |
Overall Width | 1.19 in |
For Pipe Size | 3/4 in |
Overall Height | 2.5 in |
Overall Length | 2.75 in |
Mounting Hole Diameter | 0.19 in |
Details
Material | Zinc-Plated Steel |
Type | Two Hole |
Metal Detectable | Yes |
Standards | cUL Listed, UL Listed |
Description/Special Features | For CPVC Pipe In Horizontal Position On The Bottom Of Structural Wood Beams And Steel 20 Gauge. |
Item | Side Mount Strap |
For Use On | CPVC Pipe |
Number of Mounting Holes | 2 |
Clamp Material | Steel |
Clamp Type | Side-Mount Two-Hole |
Mount Type | Screws |
Clamp Material Finish | Zinc-Plated |
Includes Mounting Hardware | Yes |
Description
Side Mount Strap, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Side-Mount Two-Hole, For Pipe Size 3/4 in, Mounting Hole Diameter 0.19 in, Number of Mounting Holes 2, Overall Height 2.5 in, Overall Length 2.75 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24R)
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381002670)
- KOHLER Nut, Bonnet (1386096)
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- ANVIL Strap Pipe, Two-Hole, Steel, 1"Pipe Size (500381629)
- ANVIL Side Mount Strap, Pipe Sz 2 In (0500381488)
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size (502002708)
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 (GA-200PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" Nom Pipe, Electro Galvanized Gold (200050)
- ZORO SELECT HD Pipe Strap, Steel, 3 In, 7 5/16 In L (HDPS-300)
- Anvil Pipe Straps