Shop All Pipe Straps
Anvil
Side Mount Strap, Pipe Sz 1 In
Mfr # 0500381421
Zoro # G2648764
product price: $2.45
/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 2 13/16 in
- Pipe Size (In.) 1 in
- Metal Detectable Yes
- Type Two Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500381421
- Zoro # G2648764
- UPC # 690291322983
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 2 13/16 in |
Pipe Size (In.) | 1 in |
For Pipe Size | 1 in |
Overall Length | 2.81 in |
Overall Height | 2.75 in |
Mounting Hole Diameter | 0.19 in |
Overall Width | 1.19 in |
Details
Material | Zinc-Plated Steel |
Item | Side Mount Strap |
Metal Detectable | Yes |
Type | Two Hole |
Standards | cUL Listed, UL Listed |
Description/Special Features | For CPVC Pipe In Horizontal Position On The Bottom Of Structural Wood Beams And Steel 20 Gauge. |
Clamp Type | Side-Mount Two-Hole |
Clamp Material Finish | Zinc-Plated |
Number of Mounting Holes | 2 |
For Use On | CPVC Pipe |
Includes Mounting Hardware | Yes |
Clamp Material | Steel |
Mount Type | Screws |
Description
Side Mount Strap, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Side-Mount Two-Hole, For Pipe Size 1 in, Mounting Hole Diameter 0.19 in, Number of Mounting Holes 2, Overall Height 2.75 in, Overall Length 2.81 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35ABCP)
- KOHLER Spray Head Kit (1357001-SN)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Connection Type: NPT (PLE42)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- ANVIL Side Mount Strap, Pipe Sz 3/4 In (0500381405)
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- ANVIL Side Mount Strap, Pipe Sz 2 In (0500381488)
- ANVIL Strap Pipe, Two-Hole, Steel, 1"Pipe Size (500381629)
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size (502002708)
- NVENT CADDY EZ-Riser Single Hole Wrap Strap, 3/4 In, PK5 (1070075EG)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, 304SS (200075-4-555)
- Anvil Pipe Straps